Motion
25-441J
Dial Indicator, 0-100, White Dial, 3/8 in Stem
MI ITEM #02047949
MFR #25-441J
Price$413.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-100, White Dial, 3/8 in Stem
MI ITEM #02047949
MFR #25-441J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$413.43/each

Specifications

Dimensions

  • Dial Diameter
    2-13/32 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53295
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in

Overview

Mfr description
25-441J DIAL IND., JEWELED, 2 1/4", 1.0
  • Shockless, hardened steel gear train
  • Unbreakable crystal
  • No-glare satin finish on case
  • Hardened stainless steel stem, steel rack and spindle, gears and pinions
  • Massive bridge for rigid bearing support
  • Lug on center back
  • Non-reflecting white eggshell finish on dial
  • Jewel bearings
  • Face diameter: 2-1/4”
  • Range: 1”
  • Graduations: .001”

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought