Motion
25-481J
Dial Indicator, 0-100, Yellow Dial, 3/8 in Stem
MI ITEM #02047951
MFR #25-481J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-100, Yellow Dial, 3/8 in Stem
MI ITEM #02047951
MFR #25-481J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25-481J DIAL IND., JEWELED, 2 1/4", .10

Specifications

  • Maximum Measurement
    10 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    Yellow
  • Dial Diameter
    2-1/4 in
  • Manufacturer Catalog Number
    53297
  • Contact Point Length
    11/16 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text