Motion
25-611J
Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 10, Measurement Range: 0" to 0.2"
MI ITEM #02047953
MFR #25-611J
List Price$831.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 10, Measurement Range: 0" to 0.2"
MI ITEM #02047953
MFR #25-611J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$831.28/each for your price

Overview

Mfr description
25-611J DIAL IND., JEWELED, 2 1/4", .20

Specifications

  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 10
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Manufacturer Catalog Number
    53301
  • Calibrated
    Not Calibrated
  • Includes
    Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text