Motion
25-631J
Dial Indicator, 0-50, White Dial, 3/8 in Stem
Mi Item #02047954
MFR #25-631J
Price$497.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-50, White Dial, 3/8 in Stem
Mi Item #02047954
MFR #25-631J

Mfr description
25-631J DIAL IND., JEWELED, 2 1/4", 1.0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$497.80/each

Specifications

Dimensions

  • Contact Point Length
    1-21/64 in
  • Dial Diameter
    2-19/64 in
  • Dial Reading
    0 to 50

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plain Bearing
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53304
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)