Motion
25-2041J

L S STARRETT
25-2041J

WFB Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, 2-1/16" Contact Point, Measurement Range: 0" to 2"
Mi Item #02047957
MFR #25-2041J
Price$815.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
25-2041J

WFB Dial Indicator, White, Graduation: 0.001", Reading: 0 to 100, 2-1/16" Contact Point, Measurement Range: 0" to 2"
Mi Item #02047957
MFR #25-2041J

Mfr description
25-2041J DIAL IND., JEWELED, 2 1/4", 2.
  • Shockless, hardened steel gear train
  • Unbreakable crystal
  • No-glare satin finish on case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$815.60/each

Specifications

Dimensions

  • Contact Point Length
    2-1/16 in
  • Dial Diameter
    2-1/4 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Lug-On-Center Back
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53309
  • Maximum Measurement
    2 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)