Motion
25-5041J

L S STARRETT
25-5041J

Dial Indicator, 5.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 2, Jeweled Bearings, Lug-On-Center Back
MI ITEM #02047960
MFR #25-5041J
List Price$1,498.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
25-5041J

Dial Indicator, 5.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 2, Jeweled Bearings, Lug-On-Center Back
MI ITEM #02047960
MFR #25-5041J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,498.38/each for your price

Overview

Mfr description
25-5041J DIAL IND., JEWELED, 2 1/4", 5.

Specifications

  • Maximum Measurement
    5 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    2-1/4 in
  • Manufacturer Catalog Number
    53312
  • Contact Point Length
    5-1/16 in
  • Calibrated
    Not Calibrated
  • Includes
    Lug-On-Center Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought