Motion
81-111J
Dial Indicator, 0-5-0, White Dial, 3/8" Stem
Mi Item #02047990
MFR #81-111J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-5-0, White Dial, 3/8" Stem
Mi Item #02047990
MFR #81-111J

Mfr description
81-111J DIAL IND., JEWELED, 1 11/16", .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Reading
    0 to 5 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53378
  • Maximum Measurement
    0.025 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)