Motion
81-136J
Dial Indicator, 075” Range, Dial Reading 0-15-0, .0005” Grad, Whiter Dial, 3/8" Stem
MI ITEM #02047997
MFR #81-136J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 075” Range, Dial Reading 0-15-0, .0005” Grad, Whiter Dial, 3/8" Stem
MI ITEM #02047997
MFR #81-136J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81-136J DIAL IND., JEWELED, 1 11/16", .

Specifications

  • Maximum Measurement
    0.075 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 15 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Manufacturer Catalog Number
    53392
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text