Motion
81-141J
Dial Indicator, 0-50-0, White Dial, 3/8 in Stem
Mi Item #02048001
MFR #81-141J
Price$430.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-50-0, White Dial, 3/8 in Stem
Mi Item #02048001
MFR #81-141J

Mfr description
81-141J DIAL IND., JEWELED, 1 11/16", .
  • Unbreakable crystal
  • No-glare satin finish on case
  • Hardened stainless steel stem, steel rack and spindle, gears and pinions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.93/each

Specifications

Dimensions

  • Ball Diameter
    13/64 in
  • Dial Diameter
    1-43/64 in
  • Dial Reading
    0 to 50 to 0

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53400
  • Maximum Measurement
    1/4 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)