Motion
81-211J
Dial Indicator, 0-10, White Dial, 3/8" Stem
MI ITEM #02048008
MFR #81-211J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, 0-10, White Dial, 3/8" Stem
MI ITEM #02048008
MFR #81-211J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81-211J DIAL IND., JEWELED, 1 11/16", .
  • Shockless, hardened steel gear train
  • Unbreakable crystal
  • No-glare satin finish on case
  • Hardened stainless steel stem, steel rack and spindle, gears and pinions
  • Massive bridge for rigid bearing support
  • Lug on center back
  • Non-reflecting white eggshell finish on dial
  • Jewel bearings
  • Double row figure dials
  • Face diameter: 1-11/16”
  • Range: .025”
  • Graduations: .0001”

Specifications

  • Maximum Measurement
    0.025 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 10
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Manufacturer Catalog Number
    53414
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text