Motion
81-241J
Dial Indicator,.250” Range, Dial Reading 0-100, .001” Grad, White Dial, 3/8" Stem
MI ITEM #02048015
MFR #81-241J
Price$424.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator,.250” Range, Dial Reading 0-100, .001” Grad, White Dial, 3/8" Stem
MI ITEM #02048015
MFR #81-241J

Mfr description
81-241J DIAL IND., JEWELED, 1 11/16", .
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$424.38/each

Specifications

Dimensions

  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53428
  • Maximum Measurement
    0.025 in
  • Minimum Measurement
    0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)