Motion
81-242J
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 20, Measurement Range: 0" to 0.05"
MI ITEM #02048016
MFR #81-242J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Indicator, White, Graduation: 0.001", Reading: 0 to 20, Measurement Range: 0" to 0.05"
MI ITEM #02048016
MFR #81-242J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81-242J DIAL IND., JEWELED, 1 11/16", .

Specifications

  • Maximum Measurement
    0.05 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 20
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Manufacturer Catalog Number
    53430
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text