Motion
656-128J

L S STARRETT
656-128J

Dial Indicator, White, Graduation: 0.00025", Reading: 0 to 10 to 0, Measurement Range: 0" to 0.05"
MI ITEM #02048126
MFR #656-128J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
656-128J

Dial Indicator, White, Graduation: 0.00025", Reading: 0 to 10 to 0, Measurement Range: 0" to 0.05"
MI ITEM #02048126
MFR #656-128J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
656-128J DIAL IND., JEWELED, 3 5/8", .0

Specifications

  • Maximum Measurement
    0.05 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.00025 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 10 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    3-5/8 in
  • Manufacturer Catalog Number
    53668
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text