Motion
656-441J

L S STARRETT
656-441J

Dial Indicator, 1.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 4, Jeweled Bearings, Lug-On-Center Back
Mi Item #02048188
MFR #656-441J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
656-441J

Dial Indicator, 1.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 4, Jeweled Bearings, Lug-On-Center Back
Mi Item #02048188
MFR #656-441J

Mfr description
656-441J DIAL IND., JEWELED, 3 5/8", 1.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dial Diameter
    3-5/8 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Interchangeable Points
    Interchangeable Points Not Included
  • Manufacturer Catalog Number
    53789
  • Maximum Measurement
    1 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)