Motion
656-611J

L S STARRETT
656-611J

Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 10, Measurement Range: 0" to 0.2"
MI ITEM #02048191
MFR #656-611J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
656-611J

Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 10, Measurement Range: 0" to 0.2"
MI ITEM #02048191
MFR #656-611J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
656-611J DIAL IND., JEWELED, 3 5/8", .2

Specifications

  • Maximum Measurement
    0.2 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 10
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    3-5/8 in
  • Manufacturer Catalog Number
    53795
  • Calibrated
    Not Calibrated
  • Includes
    Lug-On-Center Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text