Motion
656-2041J

L S STARRETT
656-2041J

Dial Indicator, 2.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 3, Jeweled Bearings, Lug-On-Center Back
MI ITEM #02048193
MFR #656-2041J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
656-2041J

Dial Indicator, 2.000" Measuring Range, .001" Graduation, 0-100 Dial Reading, AGD Group 3, Jeweled Bearings, Lug-On-Center Back
MI ITEM #02048193
MFR #656-2041J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
656-2041J DIAL IND., JEWELED, 3 5/8", 2

Specifications

  • Maximum Measurement
    2 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    3-5/8 in
  • Manufacturer Catalog Number
    53799
  • Contact Point Length
    2-1/16 in
  • Calibrated
    Not Calibrated
  • Includes
    Lug-On-Center Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text