Motion
53958
O1 Tool Steel Flat Bar Stock - 1/16 in Thick, 18 in Long
Mi Item #02048249
MFR #53958
Price$71.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 1/16 in Thick, 18 in Long
Mi Item #02048249
MFR #53958

Mfr description
53958 - 496 1/16X1-1/2X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.63/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/16 in
  • Weight
    0.50 lbs

Details

  • Industry Standards Met
    AISI/SAE O1
  • Length Tolerance
    ±1/4 in
  • Material
    O1 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)