Motion
54074
Flat Bar Stock - 1-1/2 in Wide, 1/4 in Thick, 18 in Long
Mi Item #02048365
MFR #54074
Price$138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock - 1-1/2 in Wide, 1/4 in Thick, 18 in Long
Mi Item #02048365
MFR #54074

Mfr description
54074 - 496 1/4X1-1/2X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.40/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/4 in
  • Weight
    2.00 lbs
  • Width
    1-1/2 in

Details

  • Finish
    Finer
  • Industry Standards Met
    AISI
  • Length Tolerance
    +1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0/0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)