Motion
54149
Flat Bar Stock - 3/4 in Wide, 1/2 in Thick, 18 in Long
Mi Item #02048440
MFR #54149
Price$155.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock - 3/4 in Wide, 1/2 in Thick, 18 in Long
Mi Item #02048440
MFR #54149

Mfr description
54149 - 496 1/2X3/4X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.50/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/2 in
  • Weight
    2.00 lbs
  • Width
    3/4 in

Details

  • Finish
    Finer
  • Industry Standards Met
    AISI
  • Length Tolerance
    +1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0/0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)