Specifications
Dimensions
- Length18 in
- Thickness1/2 in
- Weight15.00 lbs
- Width6 in
Details
- Industry Standards MetAISI/SAE O1
- Length Tolerance±1/4 in
- MaterialO1 Tool Steel
- Meets Industry Standards ByAISI, SAE
- Thickness Tolerance±0.001 in
- Width Tolerance+0.000/+0.005 in