Motion
54183
O1 Tool Steel Flat Bar Stock - 5/8 in Thick, 18 in Long
MI ITEM #02048474
MFR #54183
Price$844.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 5/8 in Thick, 18 in Long
MI ITEM #02048474
MFR #54183

Mfr description
54183 - 496 5/8X6X18 FLAT STOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$844.73/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    5/8 in
  • Weight
    19.00 lbs

Details

  • Industry Standards Met
    AISI/SAE O1
  • Length Tolerance
    ±1/4 in
  • Material
    O1 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)