Motion
54259
O1 Tool Steel Flat Bar Stock - 1/16 in Thick, 36 in Long
Mi Item #02048547
MFR #54259
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 1/16 in Thick, 36 in Long
Mi Item #02048547
MFR #54259

Mfr description
54259 - 496 1/16X1X36 FLAT STOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/16 in
  • Weight
    0.60 lbs

Details

  • Industry Standards Met
    AISI/SAE O1
  • Length Tolerance
    ±5/8 in
  • Material
    O1 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)