Motion
54299
O1 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
Mi Item #02048570
MFR #54299
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
Mi Item #02048570
MFR #54299

Mfr description
54299 - 496 1/8X5/8X36 FLAT STOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/8 in
  • Weight
    0.80 lbs

Details

  • Industry Standards Met
    AISI/SAE O1
  • Length Tolerance
    ±5/8 in
  • Material
    O1 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)