Motion
54631
A2 Tool Steel Flat Bar Stock - 1/4 in Thick, 18 in Long
Mi Item #02048873
MFR #54631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2 Tool Steel Flat Bar Stock - 1/4 in Thick, 18 in Long
Mi Item #02048873
MFR #54631

Mfr description
54631 - 497 1/4X6X18 FLAT STOCK
  • 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
  • Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/4 in
  • Weight
    7.50 lbs

Details

  • Industry Standards Met
    AISI/SAE A2
  • Length Tolerance
    ±1/4 in
  • Material
    A2 Tool Steel
  • Meets Industry Standards By
    AISI, SAE
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)