Motion
54983
Steel Flat Bar Stock - 1/2 in Wide, 1/2 in Thick, 24 in Long
MI ITEM #02049115
MFR #54983
Price$188.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Flat Bar Stock - 1/2 in Wide, 1/2 in Thick, 24 in Long
MI ITEM #02049115
MFR #54983

Mfr description
54983 - 498 1/2X1/2X24 LC FLAT STOCK
  • Substantial cost reductions over tool steel ground flat stock—savings up to 60% because this is a low carbon steel
  • Ideal for a wide variety of parts that do not require more expensive heat-treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
  • Can be carburized or case hardened—physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher after hardening
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.13/each

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    1/2 in
  • Weight
    1.70 lbs
  • Width
    1/2 in

Details

  • Industry Standards Met
    AISI 1018
  • Length Tolerance
    ±1/2 in
  • Material
    Steel
  • Meets Industry Standards By
    AISI
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)