Motion
54996
Flat Bar Stock -
Mi Item #02049128
MFR #54996
Price$973.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock -
Mi Item #02049128
MFR #54996

Mfr description
54996 - 498 1/2X8X24 LC FLAT STOCK
  • Substantial cost reductions over tool steel ground flat stock—savings up to 60% because this is a low carbon steel
  • Ideal for a wide variety of parts that do not require more expensive heat-treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
  • Can be carburized or case hardened—physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher after hardening
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$973.58/each

Specifications

Dimensions

  • Weight
    26.90 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)