Overview
Mfr description
956 CASE (WAS S436CZZ/S226BZZ)
Specifications
- Accessory TypeCase
- For Use With0 to 6"/0 to 150 mm S226 and S226M Micrometer Sets, S436C and S436MC Micrometer Sets
- Manufacturer Catalog Number55227
- Weight5.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data