Motion
910
Case for Micrometer
MI ITEM #02049264
MFR #910
List Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Case for Micrometer
MI ITEM #02049264
MFR #910

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.28/each for your price

Overview

Mfr description
910 CASE FOR 1" (25MM) MICROMETERS

Specifications

  • Accessory Type
    Case
  • For Use With
    1"/25 mm Inch and Millimeter Micrometers, 1212 and 1212 M Series 1"/25 mm Stainless Steel Micrometers, 210 and 210M Screw Thread Comparator Micrometers, 211 and 577 Series Micrometers, 221 Series 1"/25 mm Hi-Precision Micrometers, 226 and 226M 1"/25 mm Outside Micrometers, 230 and 230 M Series 1"/25 mm Outside Micrometers, 256 and 256M 1"/25 mm Disc-Type Micrometers, 569 Series Tube Micrometers, 575 Series
  • Manufacturer Catalog Number
    55397
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text