Motion
1612
Tool Case - Case, Leather Material, Black Color
MI ITEM #02049281
MFR #1612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Case - Case, Leather Material, Black Color
MI ITEM #02049281
MFR #1612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1612 CASE FOR 1/2" (12.7MM) WIDE RULES

Specifications

  • Storage Type
    Case
  • Material
    Leather
  • Number Of Interior Pockets
    1
  • For Use With
    Starrett 1/2" Steel Rules
  • Color
    Black
  • Strap
    No Carrying Strap
  • Manufacturer Catalog Number
    55433
  • Manufacturer Product Page
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text