Motion
1634
Tool Case - Case, Leather Material, Black Color
Mi Item #02049282
MFR #1634
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Case - Case, Leather Material, Black Color
Mi Item #02049282
MFR #1634

Mfr description
1634 CASE FOR 3/4" (19MM) WIDE RULES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • Weight
    0.20 lbs

Details

  • Color
    Black
  • For Use With
    Starrett 3/4" Steel Rules
  • Manufacturer Catalog Number
    55434
  • Manufacturer Product Page
  • Material
    Leather
  • Number Of Interior Pockets
    1
  • Storage Type
    Case
  • Strap
    No Carrying Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)