Motion
82CZ
Dial Bore Gauge, Dial Bore Gauge, 0.56 to 1.565", Number of Pieces: 8
Mi Item #02049309
MFR #82CZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dial Bore Gauge, Dial Bore Gauge, 0.56 to 1.565", Number of Pieces: 8
Mi Item #02049309
MFR #82CZ

Mfr description
82CZ DIAL BORE GAGES, .560"-1.565" RANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter Range
    0.56 to 1.565 in
  • Largest Diameter
    1.565 in
  • Smallest Diameter
    0.56 in

Details

  • Gauge Type
    Dial Bore Gauge
  • Manufacturer Catalog Number
    55793
  • Manufacturer Product Page
  • Number Of Pieces
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)