Motion
167M-2
Radius Gauge, Metric, Stainless Steel, 1 Blades
MI ITEM #02049314
MFR #167M-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge, Metric, Stainless Steel, 1 Blades
MI ITEM #02049314
MFR #167M-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
167M-2 2MM RADIUS GAGE

Specifications

  • Imperial Or Metric
    Metric
  • Number Of Blades
    1
  • Material
    Stainless Steel
  • Metric Measurement Range
    2 mm
  • Gauge Type
    Radius Gauge
  • Manufacturer Catalog Number
    55798
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text