Motion
S167MCZ
Radius Gauge Set, Metric, Stainless Steel, 21 Blades
MI ITEM #02049336
MFR #S167MCZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radius Gauge Set, Metric, Stainless Steel, 21 Blades
MI ITEM #02049336
MFR #S167MCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S167MCZ RADIUS GAGE SET: COMBINES SET N

Specifications

  • Imperial Or Metric
    Metric
  • Number Of Blades
    21
  • Material
    Stainless Steel
  • Metric Measurement Range
    1 to 7 mm, 8 to 15 mm
  • Increment
    0.5 mm, 1 mm
  • Gauge Type
    Radius Gauge Set
  • Manufacturer Catalog Number
    55820
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text