Motion
S167MCHZ

L S STARRETT
S167MCHZ

Radius Gauge Set, Metric, Stainless Steel, 22 Blades
MI ITEM #02049337
MFR #S167MCHZ
Price$539.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
S167MCHZ

Radius Gauge Set, Metric, Stainless Steel, 22 Blades
MI ITEM #02049337
MFR #S167MCHZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$539.90/each

Specifications

Dimensions

  • Increment
    0.5 mm, 1 mm
  • Metric Measurement Range
    0.5 to 7 mm, 8 to 15 mm
  • Weight
    0.70 lbs

Details

  • Gauge Type
    Radius Gauge Set
  • Imperial Or Metric
    Metric
  • Manufacturer Catalog Number
    55821
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Number Of Blades
    22

Overview

Mfr description
S167MCHZ RADIUS GAGE SET: COMBINES SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought