Motion
C507C-50

L S STARRETT
C507C-50

Tape Measure - 50 ft Blade Length, 1/2 in Blade Width, Transparent Blade Color, Chrome Body Color, Steel Body Material
MI ITEM #02049339
MFR #C507C-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C507C-50

Tape Measure - 50 ft Blade Length, 1/2 in Blade Width, Transparent Blade Color, Chrome Body Color, Steel Body Material
MI ITEM #02049339
MFR #C507C-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C507C-50 WIDE SATIN CHROME OIL GAGING

Specifications

  • Measurement System
    Imperial
  • Blade Length
    50 ft
  • Blade Width
    1/2 in
  • Action
    Non-Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Steel
  • Body Material
    Steel
  • Weight
    2.50 lbs
  • Retraction Method
    Crank
  • Blade Coating
    Polymer
  • Tape End Type
    Hook
  • Blade Color
    Transparent
  • Body Color
    Chrome
  • Mark Color
    Black, Red
  • Manufacturer Catalog Number
    55846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text