Motion
252Z-14
Height Transfer Gage, Max Measurement: 14", 350mm, Imperial or Metric: Both
MI ITEM #02049352
MFR #252Z-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Height Transfer Gage, Max Measurement: 14", 350mm, Imperial or Metric: Both
MI ITEM #02049352
MFR #252Z-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
252Z-14 HEIGHT TRANSFER GAGE, 0-14" (35

Specifications

  • Maximum Measurement
    14 in, 350 mm
  • Imperial Or Metric
    Both
  • Metric Imperial Conversion
    Metric-Imperial Conversion Not Included
  • Manufacturer Catalog Number
    55890
  • Manufacturer Product Page
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text