Motion
80-114J
1-1/4" Imperial Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 2 to 0, 3/32" Contact Point, Ball Diameter: 1/8"
MI ITEM #02049353
MFR #80-114J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Imperial Dial Indicator, White, Graduation: 0.0001", Reading: 0 to 2 to 0, 3/32" Contact Point, Ball Diameter: 1/8"
MI ITEM #02049353
MFR #80-114J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-114J DIAL IND., JEWELED, 1 17/64", .

Specifications

  • Maximum Measurement
    0.01 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 2 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1-1/4 in
  • Ball Diameter
    1/8 in
  • Manufacturer Catalog Number
    55891
  • Contact Point Length
    3/32 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text