Motion
80-134J
Miniature Dial Indicator, 050” Range, Dial Reading 0-10-0, .0005” Grad Furnished with balanced dial, jeweled bearings and lug-on-center bac
MI ITEM #02049354
MFR #80-134J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Dial Indicator, 050” Range, Dial Reading 0-10-0, .0005” Grad Furnished with balanced dial, jeweled bearings and lug-on-center bac
MI ITEM #02049354
MFR #80-134J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-134J DIAL IND., JEWELED, 1 17/64", .

Specifications

  • Maximum Measurement
    0.05 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 10 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1-1/4 in
  • Ball Diameter
    1/8 in
  • Manufacturer Catalog Number
    55892
  • Contact Point Length
    3/32 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought