Motion
80-144J
WFB Miniature Dial Indicator, .100” Range, Dial Reading 0-20-0, .001” Grad, with Flat Back Furnished with balanced dial, jeweled bearings and lug-on-center back.
MI ITEM #02049355
MFR #80-144J
List Price$675.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WFB Miniature Dial Indicator, .100” Range, Dial Reading 0-20-0, .001” Grad, with Flat Back Furnished with balanced dial, jeweled bearings and lug-on-center back.
MI ITEM #02049355
MFR #80-144J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$675.25/each for your price

Overview

Mfr description
80-144J DIAL IND., JEWELED, 1 17/64"

Specifications

  • Maximum Measurement
    0.1 in
  • Minimum Measurement
    0 in
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Dial Reading
    0 to 20 to 0
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Dial Color
    White
  • Dial Diameter
    1-1/4 in
  • Ball Diameter
    1/8 in
  • Manufacturer Catalog Number
    55893
  • Contact Point Length
    3/32 in
  • Calibrated
    Not Calibrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text