Motion
262L
Micrometer Head - 1" Max. Measurement, 0.235" Spindle Diameter, 0.001" Graduation, Steel Face, 5" Length
MI ITEM #02049366
MFR #262L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Head - 1" Max. Measurement, 0.235" Spindle Diameter, 0.001" Graduation, Steel Face, 5" Length
MI ITEM #02049366
MFR #262L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
262L MICROMETER HEAD, NON-ROTATING, 0-1

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Digital Counter
    None
  • Spindle Diameter
    0.235 in
  • Graduation
    0.001 in
  • Measuring Face Material
    Steel
  • Thimble Diameter
    5/8 in
  • Spindle Length
    1-1/4 in
  • Overall Length
    5 in
  • Accuracy
    ±0.0001 in
  • Spindle Type
    Flat
  • Thimble Type
    Plain
  • Clamp Nut Supplied
    Included
  • Finish Coating
    Chrome
  • Number Of Extension Rods
    0
  • Manufacturer Catalog Number
    55945
  • Manufacturer Product Page
  • Includes
    Ring-Type Knurled Lock Nut
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text