Motion
659AZ
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-3/8", Rod Diameter: 3/4"
MI ITEM #02049368
MFR #659AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-3/8", Rod Diameter: 3/4"
MI ITEM #02049368
MFR #659AZ

Mfr description
659AZ INDICATOR HOLDER W/659G/659H/659J
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Post Diameter
    3/4 in
  • Post Height
    9-3/8 in
  • Rod Diameter
    3/4 in
  • Rod Length
    9-3/8 in

Details

  • Arm Style
    Post & Rod
  • Attachment Type
    Magnetic
  • Base Type
    Rectangular
  • Includes
    Upright Post Assembly
  • Includes Base
    Included
  • Manufacturer Catalog Number
    55947
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)