Motion
659BZ
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-3/8", Rod Diameter: 3/4"
MI ITEM #02049369
MFR #659BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Rectangular Indicator Base With Post & Rod Arm, Rod Length: 9-3/8", Rod Diameter: 3/4"
MI ITEM #02049369
MFR #659BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
659BZ INDICATOR HOLDER W/659G/659H/659J

Specifications

  • Includes Base
    Included
  • Base Type
    Rectangular
  • Post Height
    9-3/8 in
  • Attachment Type
    Magnetic
  • Rod Length
    9-3/8 in
  • Post Diameter
    3/4 in
  • Rod Diameter
    3/4 in
  • Arm Style
    Post & Rod
  • Manufacturer Catalog Number
    55948
  • Manufacturer Product Page
  • Includes
    Upright Post Assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text