Motion
C635E-150

L S STARRETT
C635E-150

Rule, Blade Length: 150mm, Blade Width: 19mm, Graduation: 1mm, Graduation Style: Metric, Flexible
MI ITEM #02049383
MFR #C635E-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
C635E-150

Rule, Blade Length: 150mm, Blade Width: 19mm, Graduation: 1mm, Graduation Style: Metric, Flexible
MI ITEM #02049383
MFR #C635E-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    150 mm
  • Blade Width
    19 mm
  • Graduation
    1 mm

Details

  • Finish Coating
    Chrome
  • Flexible Or Rigid
    Flexible
  • Folding
    Does Not Fold
  • Graduation Style
    Metric
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Manufacturer Catalog Number
    55968
  • Manufacturer Product Page
  • Material
    Steel

Overview

Mfr description
C635E-150 STEEL RULE, 150MM, NO. 35 GRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought