Motion
66MA
Thickness & Feeler Gauge - Set, 12.7 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #02049386
MFR #66MA
Price$175.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12.7 mm Blade Length, 0.05 to 1 mm Range, 20 Blades
Mi Item #02049386
MFR #66MA

Mfr description
66MA THICKNESS GAGE, METRIC, 20 STRAIGH
  • Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
  • Locking device on most gauges-permits securely locking one or more leaves in position
  • Leaves easily removed or replaced
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.85/each

Specifications

Dimensions

  • Blade Length
    12.7 mm
  • Blade Width
    77 mm
  • Thickness
    0.05 mm, 0.15 mm, 0.1 mm, 0.25 mm, 0.2 mm, 0.35 mm, 0.3 mm, 0.45 mm, 0.4 mm, 0.55 mm, 0.5 mm, 0.65 mm, 0.6 mm, 0.75 mm, 0.7 mm, 0.85 mm, 0.8 mm, 0.95 mm, 0.9 mm, 1 mm

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Metric
  • Individual Gauge Or Set
    Set
  • Manufacturer Catalog Number
    55974
  • Manufacturer Product Page
  • Measurement Range
    0.05 to 1 mm
  • Number Of Blades
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)