Motion
216MXRL-25

L S STARRETT
216MXRL-25

Outside Micrometer, Range: 0mm to 25mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #02049389
MFR #216MXRL-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
216MXRL-25

Outside Micrometer, Range: 0mm to 25mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #02049389
MFR #216MXRL-25

Mfr description
216MXRL-25 DIGITAL MICROMETER, 25MM, 0.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 mm

Details

  • Data Output
    None
  • Digital Counter
    Included
  • Finish Coating
    Satin Chrome
  • Includes
    Lock Nut
  • Manufacturer Catalog Number
    55984
  • Manufacturer Product Page
  • Maximum Measurement
    25 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 mm
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)