Motion
CB300-35

L S STARRETT
CB300-35

Blade, Size: 300", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02049395
MFR #CB300-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CB300-35

Blade, Size: 300", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02049395
MFR #CB300-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB300-35 300MM BLADE, MILLIMETER, SATIN

Specifications

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Size
    300 in
  • Manufacturer Catalog Number
    55989
  • Manufacturer Product Page
  • Weight
    1.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text