Motion
CB600-35

L S STARRETT
CB600-35

Blade, Size: 600", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02049396
MFR #CB600-35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CB600-35

Blade, Size: 600", Use With: Bevel Protractors, Combination Squares Sets
MI ITEM #02049396
MFR #CB600-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB600-35 600MM BLADE, MILLIMETER, SATIN

Specifications

  • Accessory Type
    Blade
  • For Use With
    Bevel Protractors, Combination Squares Sets
  • Size
    600 in
  • Manufacturer Catalog Number
    55990
  • Manufacturer Product Page
  • Weight
    0.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text