Motion
CB600-36

L S STARRETT
CB600-36

Rule, Blade Length: 23-1/2", Blade Width: 25mm, Graduation: 1/2mm, 1/32", 1/64", Finish/Coating: Chrome
MI ITEM #02049400
MFR #CB600-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
CB600-36

Rule, Blade Length: 23-1/2", Blade Width: 25mm, Graduation: 1/2mm, 1/32", 1/64", Finish/Coating: Chrome
MI ITEM #02049400
MFR #CB600-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB600-36 600MM BLADE, INCH/MILLIMETER B

Specifications

  • Blade Length
    23-1/2 in
  • Blade Width
    25 mm
  • Graduation
    1/2 mm, 1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Includes Hook
    Hook Not Included
  • Manufacturer Catalog Number
    55994
  • Manufacturer Product Page
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text