Motion
25SC38B
Split Collet for Indicator, 1/2-32", 9/32 (Length)", Steel
MI ITEM #02049401
MFR #25SC38B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Collet for Indicator, 1/2-32", 9/32 (Length)", Steel
MI ITEM #02049401
MFR #25SC38B

Mfr description
25SC38B SPLIT COLLET, ENGLISH THREAD, 1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1/2-32 in, 9/32 (Length) in

Details

  • Accessory Type
    Split Collet
  • For Use With
    AGD Dial Indicator
  • Manufacturer Catalog Number
    55995
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)