Motion
25MSB
Split Bushing for Indicator, 12.7 (Length)mm, 8 (Inside Diameter)mm, 9.5 (Outside Diameter)mm
MI ITEM #02049407
MFR #25MSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Bushing for Indicator, 12.7 (Length)mm, 8 (Inside Diameter)mm, 9.5 (Outside Diameter)mm
MI ITEM #02049407
MFR #25MSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    12.7 (Length) mm, 8 (Inside Diameter) mm, 9.5 (Outside Diameter) mm

Details

  • Accessory Type
    Split Bushing
  • For Use With
    AGD Metric Indicator
  • Manufacturer Catalog Number
    56007
  • Manufacturer Product Page

Overview

Mfr description
25MSB SPLIT BUSHING, 12.7MM LENGTH, 8MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought